Abbotsford
burgar1629

HUBBELL 1-3/8 inch-1-1/2 inch Rod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector

Price $149.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR1629
Documents Documents

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Durium™
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material Copper Alloy, Silicon Bronze
Finish Dip Coat Primed/Powder-Coated/Textured Paint For Use With 1-1/4 in IPS
Standards UL 467 Listed Application For Joining Cable to Rod or Pipe, Direct Burial Application
UPC 781810117064

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok