Abbotsford
goua480t2e

MERSEN A480T2E 50kA 4.8kV 2Amp Mersen Amp-Trap® Voltage Potential Transformer Fuse

Price $176.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A480T2E

Description

AMP-TRAPĀ® Potential transformer fuse. They are small dimension ferrule type fuses and mount in standard clips. Current-limiting for superior equipment protection. Non-venting for silent operation. Metal embossed catalog number and manufacturing date for lasting identification.

Specifications

Brand Name Ferraz Shawmut Item Name Potential Transformer Protection Fuse
Type E-Rated Voltage Rating 4800 VAC
Amperage Rating 2 A Interrupt Rating 50 kA
Mounting Type Clip Terminal Connection Ferrule
Construction Glass Melamine Application For Primary Protection for Potential Transformers or Control Power Transformers
UPC 782001800512

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok