Abbotsford
pasawc3gdp4

PASS & SEYMOUR AWC3GDP4 3-Gang Wall Plate, Dark Burnished Pewter

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC3GDP4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 3-Gang Wall Plate is perfectly sized to fit any three adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a dark burnished pewter cast metal finish.

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 3
Length 5.13 in Material Cast Metal
Color Dark Burnished Pewter Orientation Horizontal
Width 7.06 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007026108

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok