Abbotsford
tab54850be

ABB 54850BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Red 21

Price $9.1967 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54850BE

Description

Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 8 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Long
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 21 Finish Tin Plated
Standards UL File Number E9809 UPC 786210897967

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok