×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54852be

ABB 54852BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Blue 24

Price $11.5978 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54852BE

Description

Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 6 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 24 Stud Hole Spacing 5/8 in
Finish Tin Plated Standards UL File Number E9809
UPC 786210897974

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 1260 - UNIT = 126000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok