Gescan Power Distribution Services & Expertise




Our team is specialized in power output and distribution and is equipped to provide you with comprehensive, custom solutions that will meet your power distribution needs.
• Residential
• Commercial
• Industrial
• OEM
COMMERCIAL/INDUSTRIAL | RESIDENTIAL/MULTI-FAMILY |
• Safety Switches up to 600V • Moulded Case Breakers up to 600V • Tranformers up to 75KVA 600-120/208V • Motor Starters Non Combination • Contactors • Push Buttons • EV Chargers | • Loadcenters up to 120 Circuit, 200A • Panelboards 208 & 240V up to 400A • Safety Switches • Surge Suppressors • EV Chargers |

• In-House Design Build Assist up to 25KV
• In-House Project Quotation & Admin Support
• Site Visit & Assessments
• Indoor/Outdoor Unit Substation
• Unit Sub Retrofit Building Upgrades from 15KV to 25KV
• Dry, Auto, Isolation, Oil, Pad Mount & Unitized Transformers

• Coordination Studies
• Short Circuit Studies
• Device Evaluation
• Arc Flash Studies
• Z32 Testing
• Ground Grid Testing

• Capacitor Banks
• TVSS Surge Protection
• Harmonic Filtering
• Energy Monitoring
• EV Charging Stations