Abbotsford
ges34sscnsti

ABB 3/4 inch Iberville Insulated EMT Set-Screw Fittings (Steel)

Price $0.7043 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5406-IT

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Type EMT Material Steel
Standards UL E16592, CSA 3313 UPC 622538236067

Packages

25 - UNIT = (25) 125 - UNIT = 125 250 - UNIT - (250) MBF 1600 - UNIT = 16000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok