Abbotsford
sce452024

IPEX 2 inch x 24 inch Radius SUPER DUCT 45 Degree Long Sweep Bend

Price $42.3101 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029111
Documents Documents

Description

Long sweep bend, 45 degree, Super duct®, 2 inch x 24 radius.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 2 in
Connection Type Spigot x Bell End Material PVC
Color Gray Type Long Sweep, 45°
Bend Radius 24 in Dimensions 50.8 mm ID
Standards CSA C22.2 No. 211.1 Application Direct Buried or Concrete Encased Raceway
UPC 622454291119

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok