IPEX 3 inch x 8 inch Ipex Expansion Joint
Description
Expansion joint.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Type | O-RING EXPANSION JOINT | Connection Type | SOCxMPT |
Material | PVC | UPC | 622454340701 |
Packages
1 - UNIT - 1 | 9 - UNIT - 9 |