Abbotsford
cspab201ss6

ABB ELECTRIFICATION CANADA INC AB201SS6 Superstrut® Angle Fitting 1-5/8 in Lx 1-5/8 in Wx 2-1/4 in D for 12, 14 or 16 ga Channels

Price $24.0787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB201SS6

Description

Superstrut® 90° Bracket is manufactured from 316 stainless steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Fitting Type 90°
Number of Holes 2 Length 1-5/8 in
Width 1-5/8 in Thickness 1/4 in
Material 316 Stainless Steel Series 200
Depth 2-1/4 in Hole Size 9/16 in
Hole Spacing 1-7/8 in Finish Gold Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 616013119495

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok