Abbotsford
panc2wh6f

PANDUIT 2 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, White

Price $2.6600 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C2WH6-F

Description

Panduct® Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity.KEY FEATURES AND BENEFITS:• High-performance multi-polymer film• Acrylic-based adhesive• Writing surface• Clear material

Specifications

Brand Name Panduit Sub Brand Panduct
Material PVC Type Flushed Duct Cover
Standards UL Recognized; CE Compliant; CSA Certified; RoHS Compliant; Flammability Rating of UL94V-0 after protective film is removed Application Cover for Wiring Duct with protective film to protect the surface during storage, handling, andinstallation.
UPC 074983004614

Packages

6 - UNIT - 6 120 - UNIT - (120)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok