PANDUIT 6 ft x 1.5 inch x 1 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 1.5" W x 1" H and is 6' long. It is light gray and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F |
Width | 44.5 mm | Depth | 28.4 mm |
Length | 1.8 m | Slot Type | Narrow, Slotted |
Slot Size | 5 mm | Thickness | 0.06 IN |
Material | PVC | Color | Light Gray |
Mounting Type | Standard Mounting Hole | Standards | RoHS Compliant, UL Recognized, CE Compliant |
Application | Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications | UPC | 074983375233 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |