PANDUIT 6 ft x 1.5 inch x 4 inch Panduct Type F Narrow Slot Wiring Duct, White
Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 1.5" W x 4" H and is 6' long. It is white and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct® |
Item Name | Wiring Duct | Type | Base Lead-Free Narrow Slot |
Width | 4.1 in | Depth | 1-3/4 in |
Length | 6 ft | Slot Type | Slotted |
Slot Size | 5 mm | Thickness | 0.11 IN |
Material | PVC | Color | White |
Mounting Type | Standard | Standards | RoHS Compliant, Buy American Act Compliant |
UPC | 074983375400 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |