PANDUIT NNC100X100LG2 100mm x 97.8mm x 2m Type NNC Wide Slot Halogen-Free Wiring Duct, Light Gray
Description
Panduct type NNC halogen-free metric wiring duct, 100mm W x 97.8mm H x 2M length, halogen-free, light gray.FEATURES:Metric Halogen-Free Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals. The halogen-free material is environmentally safe and will not release corrosive or toxic gases. Base and Cover Packaged together.
Specifications
Brand Name | Panduit | Sub Brand | Panduct® |
Item Name | Wiring Duct | Type | Base/Cover Type-NNC Halogen-Free Metric |
Width | 4 in | Depth | 5 in |
Length | 6.6 ft | Slot Type | Slotted |
Slot Size | 9.9 mm | Material | Halogen-Free PPO |
Color | Gray | Mounting Type | DIN-Rail |
Standards | RoHS Compliant, Buy American Act Compliant, UL Listed, CE Marked | Application | NNC Wiring Duct is Used to Route, Protect and Manage Wires near Sensitive Electronic Equipment and in Environments where Heat Resistance or Public Safety is a Concern Applications |
UPC | 074983651177 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |