Abbotsford
gefic693cpu363

EMERSON IC693CPU363 CPU 363 Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CPU363

Description

CPU 363 Module, (240 Kbytes Configurable User Memory, 4K I/O, 8 Racks), 2 Built-In Serial Port, .22 msec/K is a single slot CPU that is a PCM module for RTU master support. With 3 built in port the module supports SNP/SNP-X master CCM, or RTU slave support also has a processor speed of 25 megahertz and that has user programabale memory Depends on assigned values for configurable word memory at a maximum of 240K Bytes and register memory configurable from 128 to 32,640 words, in 128 word increments.

Specifications

Brand Name Emerson Item Name CPU
Type Modular Voltage Rating 5 VDC
Memory 240 KB Flash at 25 MHz Interface (1) HW-Interfaces RS-232, (1) HW-Interfaces RS-485, (2) HW-Interfaces Serial TTY

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok