Abbotsford
gefic693cpu372

EMERSON IC693CPU372 CPU 370 Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CPU372

Description

CPU372 Plus Web Enabled controller (120K Bytes configurable user memory), embedded Ethernet 10/100Mbs with built-in switch

Specifications

Brand Name Emerson Item Name CPU
Type Modular Voltage Rating 5 VDC
Data Rate 10/100 Mbps Memory 120 KB Flash at 133 MHz
Interface (2) HW Interfaces Industrial Ethernet

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok