Abbotsford
ent011695115

TYCO ELECTRONICS 11695115 1.5mm Type FEM8S End Section, Gray

Price $1.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA116951R1500

Description

Gray type FEM8S, 1.5mm end section.FEATURES:- Type: Terminal blocks- Special Features: Spacing 1.5mm- Standard: RoHS- Material: Polyamide- Color: Gray

Specifications

Brand Name TE Connectivity Item Name End Section
Series/Model FEM8S Material Polyamide
Color/Finish Gray Degree of Protection IP20
Dimensions 32.5 mm L x 4.2 mm W x 54 mm H For Use With DR4/8SF, M4/8, M4/8.SF, M4/8.SF.NC, M4/8.SF.R, M4/8.SN Terminal Blocks
Standards RoHS Compliant

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok