Abbotsford
phi71a84a3001d

PHILIPS LIGHTING 192013 400W 120/277/347V Philips Advance HID Core and Coil Ballast Kits, Black

Price $266.70 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:192013

Description

Philips Advance, ANSI Code: S51, Lamp Type: HPS, MICROFARAD: 55 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: S51, Lamp Starting Method: PULSE, Not covered coil,"WER FACTOR: HIGH

Specifications

Brand Name Philips Lighting Item Name HID Ballast Kit
Type Magnetic HID Ballast Factor 1
ANSI Code S51 Voltage Rating 120 - 347 V
Number of Lamps 1 Lamp Type 400 W S51 High Pressure Sodium
Start Type PULSE Frequency Rating 60 Hz
Thermal Protection CLASS P Dimmable No
Dimensions 120.65 mm L x 107.95 mm W x 101.6 mm H Application Lighting Luminaire Component
UPC 781087034316

Packages

1 - UNIT - 1 100 - SKID - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok