Abbotsford
phielmdt13w4k

SIGNIFY 414037 13W 120V Philips Energy Saver Twister Compact Fluorescent Lamp, Cool White

Price $9.92 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:414037

Description

The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements. EL-md T2 13W/4.1k. Base: Medium [Single Contact Medium Screw] - Color Code: 841 [CCT of 4100K] - Color Rendering Index: 80 (min) Ra8 - Color Designation: Cool White - Luminous Efficacy Lamp: 60 Lm/W

Specifications

Brand Name Philips Lighting Item Name CFL
Type Compact Fluorescent Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape Spiral, T2 Lumens 900 lm
Designation EL/MDTQ 13W T2 4.1K Voltage Rating 110 - 127 V
Average Life 10000 hr Color 941 Neutral Cool White
Color Rendering Index (CRI) 81 Color Temperature 4100 K
Lamp Finish Opal Dimensions 97.5 mm L
Application For General Lighting UPC 046677414030

Packages

6 - UNIT - (6) 1872 - SKID - 1872
This website uses cookies to ensure you get the best experience on our website. Read more
Ok