75W 120V ER30 Elliptical Reflector Medium Base Light Bulb
Description
Incandescent lamp with elliptical reflector, ER30 bulb, medium base and 2000 hours average life.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Overall Shape | Elliptical Reflector | Designation | 75ER30120 |
Bulb Shape | ER30 | Bulb Base | E26 Medium |
Wattage | 75 W | Lumens | 570 lm |
Average Life | 2000 hr | Voltage Rating | 120 V |
Filament | C, CC-6 | Bulb Color/Finish | Silver Reflector |
Maximum Overall Length | 85.725 mm | UPC | 046677143534 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |