Abbotsford
siep1l18ml250a

SIEMENS CANADA P1L18ML250A 250Amp 600Y/347V 3-Phase 4-Wire 18 Circuit Siemens Type P1 Panelboard Interior Main Lug

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:P1L18ML250A

Description

Flexibility is the hallmark of the P1 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA

Specifications

Brand Name Siemens Item Name Panelboard Interior
Type Type P1 Voltage Rating 347/600 VAC, 250 VDC
Amperage Rating 250 A Phase 3
Interrupt Rating 20 kA Maximum/10 kA at 600 VAC Number of Circuits 18
Dimensions 508 mm W x 146 mm D x 813 mm H Material Cold Rolled Steel
Bus Material Aluminum Finish Gray
Standards CSA Certified UPC 662862569455

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok