Abbotsford
senwsdpdt347wh

ACUITY 184K54 347V WSD Series Wall Switch Decorator Style Dual Technology Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184K54
Documents Documents

Description

The WSD PDT Series is a Wall Switch Decorator style Passive Dual Technology (PDT) occupancy sensor. The combination of Passive Infrared and patented Microphonics detection allows this sensor to literally see & hear occupants. It is ideal for restrooms with stalls, private offices where occupant turns their back to the sensor, or rooms with obstructions. FEATURES:• Patented Dual Technology with PIR / Microphonics Detection• Self-Contained Relay - No Power Pack needed• Interchangeable Hot & Load Wires• No Neutral Required• No Minimum Load Requirements• Small Motion Detection up to 20 ft• Self-Grounding Mounting Strap• Compatible w/ Electronic & Magnetic Ballasts, CFLs, LEDs, & Incandescents• Push-Button Programmable w/o Removing the Switch Plate• Adjustable Time Delay• Non-Volatile Settings Memory• Green LED Indicator

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Voltage Rating 347 VAC Sensor Type Dual Passive Infrared/Microphonics
Sensing Distance 6, 6.1, 10.97 m Color White, Gloss
Mounting Type Wall Frequency Rating 50/60 Hz
Maximum Load Capacity 1500 W Response Time 10 min
Material Plastic Dimensions 42.7 mm W x 41.4 mm D x 69.6 mm H
Mounting Height 1.2 m Temperature Rating -10 to 50 °C
UPC 745975878604

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok