PASS & SEYMOUR PTRA6SOLBP 6" PlugTail Connector Right Angle with WAGO Connector Solid
Description
PRODUCT FEATURES:- RoHS Compliant - Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. - Large brass contacts snugly terminate on device blade terminals. - Pre-stripped connector leads fasten to conductors, easier than standard pigtails.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | WAGO Connector | Type | Right Angled |
Size | 7.5 In | Number of Poles | 2 |
Number of Wires | 3 | Wire Length | 6 in |
Conductor Size | 12 AWG | Material | Polycarbonate |
Color | Gray | Finish | Matte |
Terminal Connection | Blade | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 7-1/2 in |
Mounting Type | Device/Wall | Temperature Rating | -40 °C |
Standards | cULus Listed, UL 498 Listed | Application | For Commercial Applications |
UPC | 785007278248 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 125 - UNIT - 125 | 1000 - SKID - 10000 |