Abbotsford
tabwt111m

ABB WT111M Sta-Kon® Plier-Type Tool

Price $119.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WT111M

Description

Sta-KonĀ® crimp tool for use with A, B, C, PT non-insulated terminals and splices, includes cutter. Black and red coloured handle. Shure-StakeĀ® mechanism prevents the dies from releasing the terminal until the proper compression has-been completed.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Crimping Tool Type Manual, Mechanical
Wire Size 22-10 AWG Overall Length 9.6 in ; 243.84 mm
Handle Type Palm Grip Handle Color Black,Orange
Standards UL E9809 Listed Application For Installing A, B, C, PT Non-insulated Terminals and Splices
UPC 786210805290

Packages

1 - UNIT - 1 10 - UNIT = 10 1640 - UNIT = 1640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok