ABB STC5011 1/0Str-500kcmil Type STC Copper Single-Conductor One Hole Mount
Description
Type STC — Copper Single Conductor, One-Hole Mount (Straight Tang).PRODUCT FEATURES:- Uniquely designed pressure bar and notched v-bottom collar provide a vise-like grip between conductor and terminal- CSA Certified and UL Listed for copper conductors- Made of electrolytic seamless coppers- Screws are zinc plated steel
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Type STC |
Conductor Type | Copper | Conductor Size | 1/0 AWG Stranded - 500 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Bolt Size | 13/32 in |
Tongue Size | 1-1/2 in W x 3/16 in T | Tongue Type | Straight |
Finish | Tin Plated | Dimensions | 3-7/8 in L x 1-1/2 in W x 1-13/16 in H |
Standards | UL E9809 | UPC | 783786134281 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 10 - UNIT = 10 | 30 - UNIT = (30) | 1500 - UNIT - 1500 |