Abbotsford
burksu29

BURNDY KSU29 1 STR. - 250 kcmil Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer

Price $106.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSU29

Description

Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 2.50 IN L.

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Connector Type KSU, Universal
Conductor Size 250 kcmil - 1 AWG (Main/Primary), 250 kcmil - 8 AWG (Tap/Secondary) Material High Conductivity Copper Alloy
Finish Tin Plated Standards UL 486A Listed, CSA Certified For Copper Only, RoHS Compliant
Application All Combinations of Copper, Aluminum, ACSR, AAAC, 5005, and Steel UPC 781810036853

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok