Abbotsford
bursc2

BURNDY SC2 Burndy® Type SC Servit® Split Bolt Cover for use with KS22, KS20-3, KS23, SC2 KS22-3, KSA6, KSA4, KSU22, KSU23

Price $6.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SC2
Documents Documents

Description

Plastic Split Bolt Cover,Conductor range for equal Run/Tap: 6 str.-2 Sol.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Insulating Cover Material Plastic
Type Servit For Use With 6 - 2 AWG Stranded (Main/Primary), 14 AWG Stranded - 2 AWG Solid (Tap/Secondary)
Standards UL Listed at 600 V Application Indoors or Outdoors Applications, KS23, KSA4
UPC 781810042007

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok