ABB MDBOOT-1 Color-Keyed® KUBE 600KV Insulator Boot for Disconnect, Insulates Body Size 1
Description
COLOR-KEYED® KUBE 600KV insulator boot for disconnect series MD-M and MD-F.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Insulator Boot | Size | #1 |
Material | Thermoplastic Rubber | Type | Motor Disconnect Boot |
Color/Finish | Black | Dimensions | 2-1/4 in Plug Length |
For Use With | 16-14, 12-10, 8, 6 AWG, Series MD-M and MD-F Motor Lead Disconnect | Standards | CSA Certified, UL File Number E9809 |
Application | Insulate motor lead disconnects. | UPC | 786210786926 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 4400 - UNIT = 4400 |