Abbotsford
tabmdboot3

ABB MDBOOT-3 Color-Keyed® KUBE 600KV Insulator Boot for Disconnect, Insulates Body Size 3

Price $28.2936 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MDBOOT-3

Description

COLOR-KEYED® KUBE 600KV insulator boot for disconnect series MD-M and MD-F.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Insulator Boot Size #3
Material Thermoplastic Rubber Type Motor Disconnect Boot
Color/Finish Black Dimensions 3-1/2 in Plug Length
For Use With 2, 1, 2/0 AWG, Series MD-M and MD-F Motor Lead Disconnect Standards CSA Certified, UL File Number E9809
Application Insulate motor lead disconnects. UPC 786210840628

Packages

1 - UNIT - 1 3 - UNIT = 3 720 - UNIT = 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok