Abbotsford
cab4/0ns75triplex

4/0 600V NS75 Full Bare Neutral

Price $14.4133 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TRIPLEX 4/0 NS1

Specifications

Brand Name Southwire Item Name Building Cable
Type Full Bare Nut, Triplex Wire Gauge Size 4/0 AWG
Number of Conductors 3 Conductor Material Aluminum
Insulation Material Polyethylene Voltage Rating 600 V
Series/Model NS75 Series Temperature Rating 90 °C

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok