16/2C 300V FT4 Unshielded Audio Cable Non-Plenum, Gray
Description
16-2 65 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.
Specifications
Brand Name | Remee Products | Item Name | Speaker Wire |
Type | Unshielded | Wire Gauge Size | 16 AWG |
Stranded/Solid | Stranded | Strands | 65 |
Number of Conductors | 2 | Color | Gray |
Voltage Rating | 300 V | Standards | Non-Plenum Rated |
Packages
152 - UNIT - 152 | 3648 - LAYER - 3648 |