LEVITON MANUFACTURING OF CANADA 47606-BTV 1x6 Cable 2GHz 1x9 Leviton Basic Telephone and Video Panel
Description
Basic telephone and video panel combines a 1x9 bridged telephone board and a 6-way 2 GHz video splitter in a dedicated plastic bracket for essential telephone and video distribution. It handles up to four telephone lines through to nine telephone connections, making it suitable for phone, fax or modem. The panel features video output for up to six video connections.
Specifications
Brand Name | Leviton | Sub Brand | SMC Panels, Boards, Modules |
Item Name | Telephone/Video Panel | Type | Full Size Pre-Configured Cabling Panel |
Dimensions | 2.28 in D x 6.13 in W x 13.3 in H | Frequency Rating | 2 GHz |
Material | ABS | Standards | cULus Listed, FCC Rated Part 68 Compliant, TIA/EIA-568-A |
Application | Residential | UPC | 078477057650 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |