Abbotsford
CSPS160020PGC

ABB S160020PGC STRUT S CHANNEL 16 GA PGC

Price $8.1030 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S160020PGC
Country of origin:Canada

Description

Channel. S - Channel. 16 Guage. 20 Foot. Pregalvanized, Zinc coating is applied by hot-dipping the steel coils at the mill prior to fabrication. Is in conformance with ASTM A-525/G-90 specification standards.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Metal Channel Thickness 16 ga
Length 20 ft Material Steel
Finish Hot-Dip Galvanized Standards STM A-525/G-90
UPC 616013119709

Packages

1000 - UNIT - (10000)