Abbotsford
ABBCAL411

ABB CAL4-11 2-Pole 1 NO 1 NC Side Mounted Auxiliary Contact Block

Price $28.69 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CAL4-11

Description

The auxiliary contact blocks are used for the operation of auxiliary circuits and control circuits for standard industrial environments.

Specifications

Brand Name ABB Item Name Contact Block
Type Contactors Contact Configuration 1 NO, 1 NC
Number of Poles 4 Terminal Type Screw
Mounting Type Side For Use With AF09-AF96 Contactors
Standards cUL Listed, CB, CCC, CE, EAC GOST, RINA, RoHS Compliant Application For use with contactors
UPC 804325546331

Packages

1 - UNIT - 1