Description
LOGO! 230RCE.logic module. display power supply / I/O 115 V/230 V/relay. 8 DI/4DO. memory 400 blocks. modularly expandable. Ethernet. integrated web server. data log. user-defined web pages. standard microSD card for LOGO! Soft Comfort V8.4 or higher. older projects executable cloud connection. MQTT in all LOGO! 8.4 basic units
Specifications
| Brand Name | Siemens | Item Name | Logic Module with Display |
| Voltage Rating | 115 - 240 VAC/VDC | Inputs | (8) Digital |
| Output | (4) Digital | Interface | Ethernet |
| Dimensions | 71.5 mm W x 60 mm D x 90 mm H | Mounting | DIN 35 Rail |
| Temperature Rating | -20 to 55 °C | Standards | CE Certified, UKCA Approved, UL Listed, RCM Approved, KC Certified, CQC Certified |
| UPC | 195125490406 |
Packages
| 1 - UNIT - 1 |