Abbotsford
GEFUIPCA21E2HC0A

EMERSON UIPCA21E2HC0A UIPC W/ PACEDGEAND MOVICON

Price $3,054.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:UIPCA21E2HC0A

Description

PACSystems™ IPC 2010 with PACEdge and Movicon Connect. An industrial PC with an ARM Cortex-A53 dual-core 1.2 GHz processor, 2 GB RAM, 64 G SSD, -20 to 70 deg C operating temperature range, integral DIN rail mounting, Linux operating system and pre-loaded, pre-licensed PACEdge software. Includes a pre-loaded Movicon Connect software license with the Automation Driver Pack, Basic Driver Pack and 2000 OPC UA Tags.

Specifications

Brand Name Emerson Sub Brand PACSystems™
Item Name Software Version IPC 2010
Includes Automation Driver Pack, Basic Driver Pack, 2k OPC UA Tags

Packages

1 - UNIT - 1