Abbotsford
GEFUIPCA21E2HE0A

EMERSON UIPCA21E2HE0A UIPC W/ PACEDGEMICRO IPC

Price $2,760.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:UIPCA21E2HE0A

Description

PACSystems™ IPC 2010 with PACEdge. An industrial PC with an ARM Cortex-A53 dual-core 1.2 GHz processor, 2 GB RAM, 64 G SSD, -20 to 70 deg C operating temperature range, integral DIN rail mounting, Linux operating system and pre-loaded, pre-licensed PACEdge software.

Specifications

Brand Name Emerson Sub Brand PACSystems™
Item Name Software Version IPC 2010

Packages

1 - UNIT - 1