Description
Loop-powered isolation amplifier; Bipolar current and voltage input signal; Current output signal; Configuration via DIP switch; Power supply via output; 6 mm module width; 2,50 mm²
Specifications
| Brand Name | Wago | Item Name | Signal Conditioner |
| Type | Loop Powered | Input Type | Voltage, Current |
| Output Type | Current | Input Voltage | 30 V |
| Input Current | 50 mA | Output Current | 20 mA |
| Connection Type | Push-In | Mounting Type | DIN Rail |
| Temperature Rating | -25 to 70 °C | Response Time | 3.5 Millisecond |
| Specifications | 0.363 MJ Fire Load, Spring Terminal | Material | Polyamide |
| Dimensions | 0.236 in W x 3.85 in D x 3.701 in H | Standards | CE Certified, RoHS Compliant, IP20 |
Packages
| 1 - UNIT - 1 |