Description
Exclusive Klein-designed CAT6A Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper Cat. No. VDV226-110, and eliminates wasted materials.
Specifications
| Brand Name | Klein Tools | Sub Brand | Pass-Thru™ |
| Item Name | Modular Data Plug | Type | Modular |
| Cable Type | Category 6A | Number of Positions | 8 |
| Termination Style | RJ-45 | Color | Clear |
| Number of Contacts | 8 | Material | PVC |
| Finish | Gold-Plated | Dimensions | 0.875 in L x 0.094 in W x 0.453 in H |
| Standards | PoE+, TIA/EIA-568-B.2 | Application | Voice And Data |
| UPC | 092644583797 |
Packages
| 1 - UNIT - 1 |