Abbotsford
LEV5G596U48

LEVITON 5G596-U48 Cat 5e Flat Patch Panel, 48-Port, 2RU, Black. Cable Management bar included.

Price $595.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:5G596-U48

Description

Leviton Cat 5e Flat 110-Style Patch Panels and Patch Blocks are ideal for modular cross connection and available in a multitude of port densities to meet the needs of high-speed data applications. Craft-friendly 110 punch-downs on the rear of the panel make installation easy.

Specifications

Brand Name Leviton Sub Brand GigaMax®
Type 110-Style Flat Patch Panel Number of Ports 48
Rack Units 2 Material Plastic/Steel
Finish Painted Black Color Black
Standards ANSI\TIA-568-C.2;ISO\IEC 11801;ANSI\TIA-1096-A (formerly FCC Part 68);cULus Listed Application High-Speed Data Applications
UPC 078477178508

Packages

1 - UNIT - 1