Abbotsford
HOFCCI06

HOFFMAN CCI06 BAYING KIT INTERNAL

Price $101.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCI06
Documents Documents

Description

Internal baying brackets provide quick, tool-less combining of floor-standing enclosures. This Internal Baying Brackets, CCI, CCI06 item measures 46x101x22mm with a material of Zinc Plated, Mild Steel.


Description: Quick fixation baying brackets provide a rigid reinforcement of the enclosure assembly. The correct spacing between the enclosures is assured. Tools are not required for installation.

Material: 3 mm zinc plated steel.

Pack quantity: 6 brackets with mounting accessories.

Comment: These brackets should not be used in combination with a separation plate or mounting plate if mounted on the side of the enclosure

Specifications

Brand Name nVent Hoffman Size 1.8 x 3.98 x 0.87 inch
Material Steel Type IEC Enclosure Accessories
Application Controls and Drives; Factory Automation and Process Control UPC 783510456733

Packages

1 - UNIT - 1