Abbotsford
HOFP2FC165

HOFFMAN P2FC165 Cable enty cabinet light gray 1600x500mm

Price $1,500.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2FC165
Documents Documents

Description

The Cable Entry Cabinet is a narrow, full-height cabinet that attaches to the side of a modular enclosure frame for cable management. The full-height side opening can be covered with a solid door or side cover. Closure plates are available to seal the top and bottom of the cable entry cabinet. Cable Entry Cabinets provide a clean solution for cable management, allowing more space inside the enclosure forelectronics. The full-height side opening can be covered with a solid door or side cover (not included). Cabinets have foam-in-place gasket and optional accessories to maintain enclosure environmental integrity. Open top and bottom of cabinet provide cable access and management. Closure plates, available as optional accessories, seal the open ends of the cabinet. 14 gauge (1.75mm mild steel). Polyester powder paint; RAL 7035 textured light gray standard.


14 gauge (1.75mm) mild steel

RAL 7035 textured light-gray polyester powder paint finish

Foam-in-place gasket and optional accessories to maintain environmental integrity

Open top and bottom of cabinet; closure plates sold separately

Front opening of cabinet can be closed with either solid door or cover

14 gauge (1.75mm) mild steel

Specifications

Brand Name nVent Hoffman Type Cable Entry Cabinets
Width 42.00 in Height 16.00 in
Material Steel Finish Powder Coat
Color Gray Application Controls and Drives; Power Distribution
UPC 783510330842

Packages

1 - UNIT - 1