Abbotsford
HOFA7236SOF19

HOFFMAN A7236SOF19 Frame rack mounting swing-out 19in mount

Price $1,112.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A7236SOF19
Documents Documents

Description

Full-length 10 gauge swing-out frame for rack mounting equipment. The frame pivots within the enclosure to allow access to the back of the mounted equipment. Mounting holes are tapped with #10 to 32 threads spaced per EIA standard. The design features smooth operation and secure positioning anywhere along the horizontal mounting channels. Frame swings from the left side. All frames are white and furnished with plated mounting hardware.


The Swing-Out Rack Mounting Frames have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Size fits 72.06x36.06 in
Material Steel Color White
Finish Powder Coat Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510744106

Packages

1 - UNIT - 1