Abbotsford
HOFCABP1200

HOFFMAN CABP1200 CABLE FIXING BAR 1200

Price $267.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CABP1200
Documents Documents

Description

Outside Cable Fixing Bars, CABP provide a safe solution for securing cables under enclosure, optimizing space inside. This Outside Cable Fixing Bars, CABP, CABP1200 item measures 45x1200x36mm with a material of Mild Steel, finish Zinc Plated.


Description: Suspended below the bottom plates

Material: 2 mm zinc plated steel.

Pack quantity: 2 bars with mounting accessories. For 1200 mm wide, 4 bars with mounting accessories.

Mounting requirements: Add CAC clamps depending on diameter of cable.

Comment: the correct cable clamps CAC, depending on the cable's diameter, should be used along with the cable fixation bar

Specifications

Brand Name nVent Hoffman Width 47.24 in
Height 1.77 in Material Steel
Type IEC Enclosure Accessories Thickness 2 mm
Application Factory Automation and Process Control; Controls and Drives UPC 783510454227

Packages

1 - UNIT - 1