Abbotsford
HOFCIP38

HOFFMAN CIP38 19IN MOUNT RAILS (2) 1800

Price $363.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIP38
Documents Documents

Description

19-inch equipment can be easily fitted in floor standing enclosures when these profiles are used. This Mounting Profile 19-Inch 38U, CIP, CIP38 item measures 1702x45x29mm with a material of Mild Steel finish Zinc Plated.


Description: Full height mounting profiles to achieve 482.6 mm (19") mounting requirements on all sides. Fully adjustable in depth.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 71.24 in Width 1.77 in
Depth 1.14 in Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510458546

Packages

1 - UNIT - 1