Abbotsford
HOFESHD23

HOFFMAN ESHD23 Shelf double sided solid 3RU steel black 23x10.5x4.85"

Price $399.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESHD23
Documents Documents

Description

SHELF, DOUBLE-SIDED FITS 23 IN. LAN R. STEEL/BLACK


The Double-Sided Solid Steel Shelf mounts to both the front and rear flanges of an open-frame rack

It consists of two shelves mounted on each side of the open-frame rack to form a double-sided shelf

It is a heavier duty solution as compared to the aluminum version

The load rating is 300 lb. (136.1 kg) total

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 7.70 in
Width 14.50 in Material Steel
Color Black Finish Painted
Application Networking, Storage and Data Center UPC 783510218799

Packages

1 - UNIT - 1