Abbotsford
HOFSHT0606

HOFFMAN SHT0606 TELESCOPIC SHELF 600X600

Price $978.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHT0606
Documents Documents

Description

Telescopic Ventilated Shelf, SHT pulls out from enclsoure and allows air circulation. This Telescopic Ventilated Shelf, SHT, SHT0606 item measures 46x502x500mm with a material of Mild Steel, finish Zinc Plated.


Description: For easy access to installed equipment. Mounted directly to the enclosure`s frame. Partial depth mounting is an option. Possibility to take the shelf out of the slides even after mounting into the enclosure. Reversed and side mounting possibl

Material: 2 mm zinc plated steel.

Maximum load: 500 N.

Pack quantity: 1 ventilated shelf and 1 pair of telescopic slides with mounting accessories.

Mounting requirements: Add SHTP profiles for full/partial depth installation to the enclosure’s frame.

Maximum load: 500 N (112)

Mounting requirements: add SHTP profiles for full/partial depth installation to the enclosure’s frame

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 1.8 in Width 19.76 in
Depth 19.69 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application Stationary Machinery and Equipment Outside Factory UPC 783510528126

Packages

1 - UNIT - 1