Abbotsford
HOFSHTH0806

HOFFMAN SHTH0806 TELESCOPIC HD SHELF 800X600

Price $1,706.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHTH0806
Documents Documents

Description

Telescopicshelves provide further mounting possibilities that can pull out from the enclosure. This Telescopic Shelf Hd, SHTH, SHTH0806 item measures 50x670x550mm with a material of Mild Steel, finish Zinc Plated.


Description: For easy access to installed equipment. Mounted directly to the enclosure's frame with integrated handle. Reversed mounting possible.

Material: 2 mm zinc plated steel.

Maximum load: 1000 N.

Pack quantity: 1 ventilated shelf and 1 pair of telescopic slides with mounting accessories.

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 1.97 in Width 26.38 in
Depth 21.65 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application Stationary Machinery and Equipment Outside Factory UPC 783510528188

Packages

1 - UNIT - 1