Description
17" D X 24 1/2” H With Solid Door
Specifications
| Brand Name | Middle Atlantic Products | Material | Steel |
| Mounting Type | Horizontal | Finish | Textured Black Powder Coat |
| UPC | 656747057144 |
Packages
| 1 - UNIT - 1 |
17" D X 24 1/2” H With Solid Door
| Brand Name | Middle Atlantic Products | Material | Steel |
| Mounting Type | Horizontal | Finish | Textured Black Powder Coat |
| UPC | 656747057144 |
| 1 - UNIT - 1 |