Abbotsford
UNVTRWM03BIN

UNIVIEW 3-inch Fixed Dome Mount

Price $30.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:TR-WM03-B-IN

Description

Application: For Wall installation for IPC32X and IPC361X series. Dimensions: 126mmx126mmx188mm (5” x5” x7.4”). Made of Aluminum Alloy.

Specifications

Brand Name unv Item Name Fixed Dome Mount
Size 3 in Material Aluminum Alloy
Mounting Type Wall Dimensions 5 in L x 5 in W x 7.4 in H
For Use With IPC32X and IPC361X Series Camera

Packages

1 - UNIT - 1